KS1167PX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS1167PX
  • Zoro # G3064244
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Width
3.5
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1167PX
Zoro #
G3064244
UPC #
663370534850
Country of Origin
Taiwan, Province of China
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Brushed Brass
Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.56
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Handle Flange Item#
KSHF1167
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Cold Handle Item#
KSH1167PXC
Item Weight (lbs)
6.56
Pop Up Rod Item#
KSPR1167
Pullout Spray
false
Hose Included
false
Pulldown Spray
false
Drain Included
Yes
Handles Included
true
Theme
Traditional
Collection
Heritage
Faucet Centers
8 to 16
Handle Style
Cross
Sidespray
false
Spout Flange Item#
KSSF1167
Hot Handle Item#
KSH1167PXH
Spout Flow Rate (GPM)
1.2

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Max Deck Thickness
1.5
Item Height (Inch)
2.75

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews