Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1168BL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168BL

  • Zoro # G3064217


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
Length
5.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168BL
Zoro #
G3064217
UPC #
663370068522
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Color
Brushed Nickel
Mounting Type
Deck Mount
Weight
6.62
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Faucet Centers
8 to 16
Collection
Vintage
Share H&C Handle Item#
KSH7618BL
Handles Included
true
Spout Flange Item#
KSSF1168
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Theme
Traditional
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Pullout Spray
false
Sidespray
false
Installation Type
Widespread
Handle Flange Item#
KSHF1168
Drain Included
Yes
Pop Up Rod Item#
KSPR1168

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.