Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1168GL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168GL

  • Zoro # G3057664


product price: $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168GL
Zoro #
G3057664
UPC #
663370070419
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Weight
6.56
Handles Included
true
Spout Flow Rate (GPM)
1.2
Collection
Georgian
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Handle Style
Lever
Drain Included
Yes
Share H&C Handle Item#
KSH9608GL
Item Weight (lbs)
6.56
Spout Flange Item#
KSSF1168
Theme
Traditional
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1168
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Pop Up Rod Item#
KSPR1168

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.