Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1168PL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168PL

  • Zoro # G3072364


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
3.5
Length
5.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168PL
Zoro #
G3072364
UPC #
663370003486
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Max Deck Thickness
1.25
Item Length (Inch)
5.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5

Details

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Weight
6.6
Handles Included
true
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.6
Handle Flange Item#
KSHF1168
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Sidespray
false
Pop Up Rod Item#
KSPR1168
Faucet Holes
3
Spout Flange Item#
KSSF1168
Theme
Traditional
Collection
Heritage
Share H&C Handle Item#
KSH1168PL
Drain Included
Yes
Pullout Spray
false
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.