KS1168WLL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168WLL

  • Zoro # G3078427


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Length
5.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168WLL
Zoro #
G3078427
UPC #
663370323461
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.75
Width
3.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Finish
Brushed Nickel
Weight
6.62
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Share H&C Handle Item#
KSH1168WLL
Spout Flange Item#
KSSF1168
Pop Up Rod Item#
KSPR1168WLL
Item Weight (lbs)
6.62
Handles Included
true
Collection
Wilshire
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Handle Flange Item#
KSHF1168
Faucet Centers
8 to 16
Handle Style
Lever
Faucet Holes
3
Sidespray
false
Drain Included
Yes
Installation Type
Widespread

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.