Zoro Homepage

KS1171BPL Bel-Air Bridge Kitchen Faucet, Polished Chrome

  • Mfr # KS1171BPL

  • Zoro # G3091736


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1171BPL
Zoro #
G3091736
UPC #
663370435041
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.75
Height
2.13
Item Height (Inch)
2.13
Item Length (Inch)
13
Item Width (Inch)
8.75

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 12-11/16" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2 Hole installation, Without Sprayer
Weight
8.43
Drain Included
No
Cold Cartridge Item#
KSRPL2000CC
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Bridge
Cold Handle Item#
KSH7611BPLC
Theme
Traditional
Faucet Holes
2
Sidespray
false
Collection
Bel-Air
Item Weight (lbs)
8.43
Faucet Centers
8
Hot Handle Item#
KSH7611BPLH
Pulldown Spray
false
Handle Style
Lever
Handles Included
true
Pullout Spray
false

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.