Zoro Homepage

KS1171PL Heritage Bridge Kitchen Faucet, Polished Chrome

  • Mfr # KS1171PL

  • Zoro # G3088324


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 9-1/16", Spout Clearance: 9-5/8", 2-Hole 8" Center Installation, Victorian Style Swivel Spout
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1171PL
Zoro #
G3088324
UPC #
663370034572
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8
Item Height (Inch)
2.13
Item Length (Inch)
13
Item Width (Inch)
8

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 9-1/16", Spout Clearance: 9-5/8", 2-Hole 8" Center Installation, Victorian Style Swivel Spout
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Installation Manual
Material
Brass
Weight
9.12
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Installation Type
Bridge
Share H&C Handle Item#
KBH1601PL
Faucet Holes
2
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Faucet Centers
8
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Collection
Heritage
Handles Included
true
Handle Style
Lever
Item Weight (lbs)
9.12
Pullout Spray
false
Drain Included
No

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.