Zoro Homepage

KS1171TAL Tudor Bridge Kitchen Faucet, Polished Chrome

  • Mfr # KS1171TAL

  • Zoro # G3092138


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1171TAL
Zoro #
G3092138
UPC #
663370278457
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8
Item Height (Inch)
2.13
Item Width (Inch)
8
Item Length (Inch)
13

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 12-11/16" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2-Hole Installation, Without Sprayer
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
9.19
Hot Cartridge Item#
KSRPL2000HC
Collection
Tudor
Handle Style
Lever
Pulldown Spray
false
Drain Included
No
Installation Type
Bridge
Item Weight (lbs)
9.19
Hot Handle Item#
KSH7611TALH
Sidespray
false
Handles Included
true
Faucet Centers
8
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
2
Cold Handle Item#
KSH7611TALC

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.