KS1175BEX Essex Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1175BEX

  • Zoro # G3092950


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Width
8.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1175BEX
Zoro #
G3092950
UPC #
663370436178
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.75
Height
2.13
Item Length (Inch)
13
Item Height (Inch)
2.13
Item Width (Inch)
8.75

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 12-11/16" spout height, 9-1/16" spout reach, Rotating swivel spout, Corrosion-resistant finish
Weight
9.12
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Faucet Holes
2
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
8
Drain Included
No
Handle Style
Cross
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Pulldown Spray
false
Hot Handle Item#
KSH285ORBH
Collection
Essex
Handles Included
true
Cold Handle Item#
KSH285ORBC
Installation Type
Bridge
Item Weight (lbs)
9.12

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.