KS1175TAL Tudor Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1175TAL

  • Zoro # G3105045


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1175TAL
Zoro #
G3105045
UPC #
663370278471
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Length (Inch)
13
Item Height (Inch)
2.13
Item Width (Inch)
8

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 12-11/16" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2-Hole Installation, Without Sprayer
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
6.97
Collection
Tudor
Pulldown Spray
false
Hot Handle Item#
KSH7615TALH
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Faucet Holes
2
Sidespray
false
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Drain Included
No
Installation Type
Bridge
Cold Handle Item#
KSH7615TALC
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Item Weight (lbs)
6.97
Handles Included
true

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.