Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1178AX Heritage Bridge Kitchen Faucet, Brushed Nickel

  • Mfr # KS1178AX

  • Zoro # G3105727


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1178AX
Zoro #
G3105727
UPC #
663370034688
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8
Item Width (Inch)
8
Item Length (Inch)
13
Item Height (Inch)
2.13

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 9-1/16", Spout Clearance: 9-5/8", 2-Hole 8" Center Installation, Victorian Style Swivel Spout
Valve Type
Ceramic Disc Cartridge
Weight
9.12
Item Weight (lbs)
9.12
Installation Type
Bridge
Drain Included
No
Handle Style
Cross
Cold Handle Item#
KBH1798AXC
Collection
Heritage
Hot Handle Item#
KBH1798AXH
Faucet Holes
2
Faucet Centers
8
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Sidespray
false
Pulldown Spray
false
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
1.8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.