KS1178BEX Essex Bridge Kitchen Faucet, Brushed Nickel

  • Mfr # KS1178BEX

  • Zoro # G3108579


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
2.13
Width
8.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1178BEX
Zoro #
G3108579
UPC #
663370436185
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8.75
Item Height (Inch)
2.13
Item Width (Inch)
8.75
Item Length (Inch)
13

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 12-11/16" spout height, 9-1/16" spout reach, Rotating swivel spout, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
9.12
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Pullout Spray
false
Collection
Essex
Installation Type
Bridge
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KSH285SNC
Drain Included
No
Item Weight (lbs)
9.12
Handles Included
true
Hot Handle Item#
KSH285SNH
Theme
Traditional
Pulldown Spray
false
Faucet Holes
2
Sidespray
false
Handle Style
Cross

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.