Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1178BPL Bel-Air Bridge Kitchen Faucet, Brushed Nickel

  • Mfr # KS1178BPL

  • Zoro # G3109455


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.13
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1178BPL
Zoro #
G3109455
UPC #
663370435072
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8.75
Item Length (Inch)
13
Item Height (Inch)
2.13
Item Width (Inch)
8.75

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 12-11/16" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2 Hole installation, Without Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
9.12
Theme
Traditional
Pulldown Spray
false
Handles Included
true
Cold Handle Item#
KSH7618BPLC
Hot Handle Item#
KSH7618BPLH
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2
Item Weight (lbs)
9.12
Faucet Centers
8
Collection
Bel-Air
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Bridge
Drain Included
No

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.