Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1178TAL Tudor Bridge Kitchen Faucet, Brushed Nickel

  • Mfr # KS1178TAL

  • Zoro # G3105334


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1178TAL
Zoro #
G3105334
UPC #
663370278488
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Width (Inch)
8
Item Length (Inch)
13
Item Height (Inch)
2.13

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 12-11/16" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2-Hole Installation, Without Sprayer
Weight
8.82
Cold Handle Item#
KSH7618TALC
Item Weight (lbs)
8.82
Faucet Centers
8
Handles Included
true
Theme
Traditional
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Drain Included
No
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2
Pullout Spray
false
Installation Type
Bridge
Sidespray
false
Handle Style
Lever
Hot Handle Item#
KSH7618TALH
Collection
Tudor

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.