Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1210AX Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS1210AX

  • Zoro # G402838390


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Length
11.19
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 7-7/16" height from inlet ports to tip of spout, 8-1/16" spout reach from center of spout, 11-1/4" spout reach from wall, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Weight
7
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1210AX
Zoro #
G402838390
UPC #
663370896347
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.19
Width
11.25
Height
7.44

Details

Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 7-7/16" height from inlet ports to tip of spout, 8-1/16" spout reach from center of spout, 11-1/4" spout reach from wall, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Weight
7
Material
Brass
Finish
Matte Black
Color
Matte Black

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Heritage two handle wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.