Zoro Homepage

KS1210BEX Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS1210BEX

  • Zoro # G402838284


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height
7.44
Width
11.25
Material
Brass
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 7-7/16" height from inlet ports to tip of spout, 8-1/16" spout reach from center of spout, 11-1/4" spout reach from wall, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1210BEX
Zoro #
G402838284
UPC #
663370896378
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.44
Width
11.25
Length
11

Details

Material
Brass
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 7-7/16" height from inlet ports to tip of spout, 8-1/16" spout reach from center of spout, 11-1/4" spout reach from wall, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Matte Black
Includes
Faucet; Mounting Hardware
Weight
7

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex two handle wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.