KS1210PKL Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS1210PKL

  • Zoro # G402837751


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Features
High quality brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT inlet connection, 7-7/16" height from inlet ports to tip of spout, 8-1/16" spout reach from center of spout, 11-1/4" spout reach from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Matte Black
Material
Brass
Width
11.13
Length
13.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1210PKL
Zoro #
G402837751
UPC #
663370896392
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Length
13.88
Height
8.94

Details

Features
High quality brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT inlet connection, 7-7/16" height from inlet ports to tip of spout, 8-1/16" spout reach from center of spout, 11-1/4" spout reach from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Matte Black
Material
Brass
Weight
7
Finish
Matte Black
Includes
Faucet; Mounting Hardware

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.