Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1210TAL Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS1210TAL

  • Zoro # G402837898


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Finish
Matte Black
Width
11.25
Features
High quality brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 7-7/16" height from inlet ports to tip of spout, 8-1/16" spout reach from center of spout, 11-1/4" spout reach from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1210TAL
Zoro #
G402837898
UPC #
663370896415
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.25
Height
7.44
Length
13.88

Details

Color
Matte Black
Finish
Matte Black
Features
High quality brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 7-7/16" height from inlet ports to tip of spout, 8-1/16" spout reach from center of spout, 11-1/4" spout reach from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Weight
7
Includes
Faucet; Mounting Hardware

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Tudor two handle wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.