KS1222PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Polished Brass

  • Mfr # KS1222PKL

  • Zoro # G3069406


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Weight
8.69
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1222PKL
Zoro #
G3069406
UPC #
663370815584
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Width
7.31
Height
6.44
Item Height (Inch)
6.44
Max Deck Thickness
2.5
Item Width (Inch)
7.31
Item Length (Inch)
10

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
8.69
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D. Compression, 4-3/4" spout reach; 7-5/16" from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, High-arc swivel spout for convenience
Includes
Faucet; Mounting Hardware
Color
Polished Brass
Material
Brass
Item
Wall-Mount Bathroom Faucet
Faucet Holes
3
Share H&C Handle Item#
KBH1602PKL
Hot Cartridge Item#
KSRP3120HC
Handles Included
true
Sidespray
false
Hose Included
false
Drain Included
No
Installation Type
Wall Mount
Collection
Duchess
Handle Style
Lever
Item Weight (lbs)
8.69
Cold Cartridge Item#
KSRP3120CC
Theme
Traditional
Pullout Spray
false
Pulldown Spray
false
Faucet Centers
8.06
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.