KS1231ALBS Heritage Deck Mount Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS1231ALBS

  • Zoro # G3097275


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1231ALBS
Zoro #
G3097275
UPC #
663370024863
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.56
Item Length (Inch)
12.38
Max Deck Thickness
1.25
Item Height (Inch)
2
Item Width (Inch)
8.56

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" centerset 2 or 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 8-7/8" spout clearance, 9-1/16" spout reach, Dual lever handles meet ADA guidelines, Includes brass side sprayer, Comes with anÊoptional deck plate
Valve Type
Ceramic Disc Cartridge
Weight
6.36
Item Weight (lbs)
6.36
Pulldown Spray
false
Faucet Centers
8
Pullout Spray
false
Handle Style
Lever
Cold Cartridge Item#
KSRPL2000CC
Spout Flow Rate (GPM)
1.8
Drain Included
No
Hose Included
true
Kitchen Sprayer#
KBSPR1
Hot Cartridge Item#
KSRPL2000HC
Share H&C Handle Item#
KBH1601AL
Collection
Heritage
Installation Type
Single Hole
Faucet Holes
2,4
Handles Included
true
Sidespray
true
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.