Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1231BXBS 2-Handle Kitchen Faucet W/Brass Sprayer & 8" Plate, Chrome

  • Mfr # KS1231BXBS

  • Zoro # G3102744


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
9.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1231BXBS
Zoro #
G3102744
UPC #
663370077272
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.88
Height
8.5
Item Length (Inch)
12.25
Item Width (Inch)
9.88
Item Height (Inch)
8.5
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 2 or 4-Hole Installation with included deck plate, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-7/8" Spout Clearance, 9-1/16" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Side Sprayer
Material
Brass;Acrylic
Weight
5.31
Drain Included
No
Item Weight (lbs)
5.31
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Installation Type
Single Hole
Cold Handle Item#
KSH4461BXC
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Collection
Heritage
Hose Included
true
Theme
Traditional
Faucet Holes
2,4
Hot Handle Item#
KSH4461BXH
Pulldown Spray
false
Sidespray
true
Kitchen Sprayer#
KBSPR1
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.