KS1231PKLBS 8" Centerset Deck Mount Kitchen Faucet W/ Brass Sprayer, CP

  • Mfr # KS1231PKLBS

  • Zoro # G3109437


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1231PKLBS
Zoro #
G3109437
UPC #
663370378331
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.5
Item Length (Inch)
12.25
Item Height (Inch)
2
Item Width (Inch)
8.5
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 11-7/8" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2 or 4 Hole Installation With Side Sprayer With or Without Deck Plate, With Brass Sprayer
Valve Type
Ceramic Disc Cartridge
Hose Included
true
Installation Type
Deck Mount
Share H&C Handle Item#
KBH1601PKL
Handles Included
true
Drain Included
No
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
8
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2,4
Item Weight (lbs)
5.31
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR1
Collection
Duchess
Sidespray
true
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Weight
5.31

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.