KS1231PKXBS 8" Centerset Deck Mnt Kitchen Faucet W/Brass Sprayer, Chrm

  • Mfr # KS1231PKXBS

  • Zoro # G3106698


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1231PKXBS
Zoro #
G3106698
UPC #
663370379338
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
2
Item Height (Inch)
2
Max Deck Thickness
1.25
Item Width (Inch)
8.5
Item Length (Inch)
12.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 11-7/8" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2 or 4 Hole Installation With Side Sprayer With or Without Deck Plate, With Brass Sprayer
Includes
Faucet; Mounting Hardware
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Sidespray
true
Pulldown Spray
false
Hose Included
true
Drain Included
No
Faucet Centers
8
Installation Type
Deck Mount
Handle Style
Cross
Cold Handle Item#
KBH1601PKXC
Kitchen Sprayer#
KBSPR1
Handles Included
true
Hot Handle Item#
KBH1601PKXH
Faucet Holes
2,4
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Item Weight (lbs)
5.31
Hot Cartridge Item#
KSRPL2000HC
Collection
Duchess
Weight
5.31

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.