KS1231PLBS 2-Handle Kitchen Faucet W/Brass Sprayer & 8" Plate, Chrome

  • Mfr # KS1231PLBS

  • Zoro # G3082304


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1231PLBS
Zoro #
G3082304
UPC #
663370024870
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.56
Item Length (Inch)
12.38
Item Height (Inch)
2
Max Deck Thickness
1.25
Item Width (Inch)
8.56

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Brass Sprayer Included, 1/4 Turn Ceramic Disc Cartridge, Porcelain Lever Handle, 9-1/16" Spout Projection with a 8-7/8" spout clearance, Single Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Weight
6.36
Faucet Centers
8
Kitchen Sprayer#
KBSPR1
Item Weight (lbs)
6.36
Hose Included
true
Sidespray
true
Pulldown Spray
false
Pullout Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Collection
Heritage
Drain Included
No
Installation Type
Single Hole
Share H&C Handle Item#
KBH1601PL
Faucet Holes
2,4
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.