Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1231TALBS Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS1231TALBS

  • Zoro # G3084614


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.56
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1231TALBS
Zoro #
G3084614
UPC #
663370278495
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Item Length (Inch)
12.38
Item Width (Inch)
8.56
Max Deck Thickness
1.25
Item Height (Inch)
2

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Corrosion-resistant finish, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 11-7/8" spout height, 9-1/16" spout reach, Rotating swivel spout, Deck mount 2 or 4-hole installation with or without deck plate, Includes brass side sprayer
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Weight
6.14
Collection
Tudor
Pulldown Spray
false
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Installation Type
Deck Mount
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Sidespray
true
Faucet Centers
8
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
1,3
Hose Included
true
Drain Included
No
Theme
Traditional
Item Weight (lbs)
6.14
Kitchen Sprayer#
KBSPR1
Cold Handle Item#
KSH7611TALC
Pullout Spray
false
Hot Handle Item#
KSH7611TALH

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.