KS1235ALBS 8" Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1235ALBS

  • Zoro # G3108369


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1235ALBS
Zoro #
G3108369
UPC #
663370024924
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Item Length (Inch)
12.38
Item Height (Inch)
2
Item Width (Inch)
8.56
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" centerset 2 or 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 8-7/8" spout clearance, 9-1/16" spout reach, Dual lever handles meet ADA guidelines, Includes brass side sprayer, Comes with anÊoptional deck plate
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
6.36
Pullout Spray
false
Item Weight (lbs)
6.36
Installation Type
Single Hole
Sidespray
true
Share H&C Handle Item#
KBH1605AL
Pulldown Spray
false
Theme
Traditional
Drain Included
No
Kitchen Sprayer#
KBSPR5
Hose Included
true
Handles Included
true
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Collection
Heritage
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Lever
Faucet Holes
2,4
Cold Cartridge Item#
KSRPL2000CC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.