KS1235AXBS Heritage Deck Mount Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1235AXBS

  • Zoro # G3106278


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
8.56
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1235AXBS
Zoro #
G3106278
UPC #
663370019272
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Item Height (Inch)
2
Item Length (Inch)
12.38
Max Deck Thickness
1.25
Item Width (Inch)
8.56

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Brass Sprayer Included, 1/4 Turn Ceramic Disc Cartridge, Metal Cross Handle, 9-1/16" spout rech with a 8-7/8" spout clearance, Single Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware
Weight
8.45
Drain Included
No
Installation Type
Deck Mount
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2,4
Cold Handle Item#
KBH1795AXC
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Pulldown Spray
false
Hot Handle Item#
KBH1795AXH
Handle Style
Cross
Item Weight (lbs)
8.45
Faucet Centers
8
Hose Included
true
Sidespray
true
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Kitchen Sprayer#
KBSPR5
Collection
Heritage
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.