Zoro Homepage

KS1235BEXBS Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1235BEXBS

  • Zoro # G3103380


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1235BEXBS
Zoro #
G3103380
UPC #
663370436284
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.5
Item Length (Inch)
12.25
Item Width (Inch)
8.5
Item Height (Inch)
2
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 11-7/8" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2-Hole or 4-Hole Installation with Side Sprayer with or without Deck Plate, Hardisc Ceramic Disc Cartridge
Valve Type
Ceramic Disc Cartridge
Weight
5.31
Hot Cartridge Item#
KSRPL2000HC
Kitchen Sprayer#
KBSPR5
Hot Handle Item#
KSH285ORBH
Collection
Essex
Faucet Holes
2,4
Handles Included
true
Item Weight (lbs)
5.31
Handle Style
Cross
Cold Cartridge Item#
KSRPL2000CC
Drain Included
No
Pulldown Spray
false
Faucet Centers
8
Cold Handle Item#
KSH285ORBC
Theme
Traditional
Pullout Spray
false
Installation Type
Deck Mount
Hose Included
true
Spout Flow Rate (GPM)
1.8
Sidespray
true

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.