Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1235BPLBS Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1235BPLBS

  • Zoro # G3089995


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.5
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 8" centerset 2 or 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 11-7/8" spout height, 9-1/16" spout reach, Rotating swivel spout, Includes brass side sprayer, Comes with anÊoptional deck plate, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1235BPLBS
Zoro #
G3089995
UPC #
663370435171
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
2
Item Height (Inch)
2
Item Length (Inch)
12.25
Max Deck Thickness
1.25
Item Width (Inch)
8.5

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 8" centerset 2 or 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 11-7/8" spout height, 9-1/16" spout reach, Rotating swivel spout, Includes brass side sprayer, Comes with anÊoptional deck plate, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
7.33
Hot Handle Item#
KSH7615BPLH
Item Weight (lbs)
7.33
Sidespray
true
Handle Style
Lever
Hose Included
true
Hot Cartridge Item#
KSRPL2000HC
Cold Handle Item#
KSH7615BPLC
Drain Included
No
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Faucet Holes
2,4
Faucet Centers
8
Kitchen Sprayer#
KBSPR5
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Pullout Spray
false
Pulldown Spray
false
Handles Included
true
Collection
Bel-Air

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.