KS1235PKLBS 8" Centerset Deck Mnt Kitchen Faucet W/Brass Sprayer, Brnz

  • Mfr # KS1235PKLBS

  • Zoro # G3084018


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-7/8" Spout Clearance, 9-1/16" Spout Reach, Includes Side Sprayer, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1235PKLBS
Zoro #
G3084018
UPC #
663370378355
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.5
Item Height (Inch)
2
Item Length (Inch)
12.25
Item Width (Inch)
8.5
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-7/8" Spout Clearance, 9-1/16" Spout Reach, Includes Side Sprayer, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
5.31
Share H&C Handle Item#
KBH1605PKL
Installation Type
Deck Mount
Sidespray
true
Drain Included
No
Hose Included
true
Pulldown Spray
false
Collection
Duchess
Item Weight (lbs)
5.31
Handles Included
true
Faucet Centers
8
Kitchen Sprayer#
KBSPR5
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2,4

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.