KS1235TALBS Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1235TALBS

  • Zoro # G3091149


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 11-7/8" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2-Hole or 4-Hole Installation with Side Sprayer with or without Deck Plate, With Brass Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1235TALBS
Zoro #
G3091149
UPC #
663370278518
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Item Width (Inch)
8.56
Max Deck Thickness
1.25
Item Height (Inch)
2
Item Length (Inch)
12.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 11-7/8" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2-Hole or 4-Hole Installation with Side Sprayer with or without Deck Plate, With Brass Sprayer
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
6.14
Hot Cartridge Item#
KSRPL2000HC
Kitchen Sprayer#
KBSPR5
Cold Handle Item#
KSH7615TALC
Sidespray
true
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Item Weight (lbs)
6.14
Hose Included
true
Faucet Holes
1,3
Pullout Spray
false
Pulldown Spray
false
Hot Handle Item#
KSH7615TALH
Drain Included
No
Handles Included
true
Installation Type
Deck Mount
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Collection
Tudor

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.