KS1235WLLBS Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1235WLLBS

  • Zoro # G3082286


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1235WLLBS
Zoro #
G3082286
UPC #
663370434228
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.5
Item Height (Inch)
2
Item Width (Inch)
8.5
Item Length (Inch)
12.25
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 11-7/8" Spout Height, 9-1/16" Spout Reach, Deck Mount 2 or 4 Hole Installation With Side Sprayer With or Without Deck Plate, With Brass Sprayer, Rotating Swivel Spout
Material
Brass
Weight
5.31
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Sidespray
true
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KSH3965WLL
Handle Style
Lever
Handles Included
true
Item Weight (lbs)
5.31
Drain Included
No
Hose Included
true
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
2,4
Faucet Centers
8
Theme
Traditional
Collection
Wilshire
Pulldown Spray
false
Kitchen Sprayer#
KBSPR5
Installation Type
Deck Mount

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.