Zoro Homepage

KS1238ALBS 8" Kitchen Faucet, Brushed Nickel

  • Mfr # KS1238ALBS

  • Zoro # G3108560


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1238ALBS
Zoro #
G3108560
UPC #
663370024955
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Item Width (Inch)
8.56
Max Deck Thickness
1.25
Item Length (Inch)
12.38
Item Height (Inch)
2

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 2 or 4-Hole Installation with included deck plate, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-7/8" Spout Clearance, 9-1/16" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
6.36
Handles Included
true
Hose Included
true
Cold Cartridge Item#
KSRPL2000CC
Kitchen Sprayer#
KBSPR8
Drain Included
No
Installation Type
Single Hole
Sidespray
true
Collection
Heritage
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Share H&C Handle Item#
KBH1608AL
Item Weight (lbs)
6.36
Pulldown Spray
false
Handle Style
Lever
Faucet Holes
2,4
Faucet Centers
8
Theme
Traditional
Spout Flow Rate (GPM)
1.8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.