KS1238AXBS Heritage Deck Mount Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1238AXBS

  • Zoro # G3103094


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
No
Handle Type
Cross
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1238AXBS
Zoro #
G3103094
UPC #
663370015373
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.0
Length (In.)
12.38
Width
8.56
Max Deck Thickness
1.25
Item Height (Inch)
2
Item Length (Inch)
12.38
Item Width (Inch)
8.56

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
No
Handle Type
Cross
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Features
Brass sprayer included, Drip-free ceramic disc cartridge, Metal cross handle, 9-1/16" spout raech with a 8-7/8" spout clearance, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Deck mount 2 or 4-hole installation, Includes brass side sprayer, Comes with anĀ optional deck plate
Includes
Faucet; Mounting Hardware
Flow Rate (GPM)
1.8
Material
Brass
Type
Two Handle Single-Hole Kitchen Faucets
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
5.87
Pulldown Spray
false
Installation Type
Deck Mount
Handle Style
Cross
Drain Included
No
Faucet Holes
2,4
Sidespray
true
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KBH1798AXH
Hose Included
true
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Handles Included
true
Pullout Spray
false
Cold Handle Item#
KBH1798AXC
Kitchen Sprayer#
KBSPR8
Collection
Heritage
Faucet Centers
8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.