Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1238BPLBS Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1238BPLBS

  • Zoro # G3102464


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1238BPLBS
Zoro #
G3102464
UPC #
663370435188
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
2
Item Width (Inch)
8.5
Max Deck Thickness
1.25
Item Length (Inch)
12.25
Item Height (Inch)
2

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 8" centerset 2 or 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 11-7/8" spout height, 9-1/16" spout reach, Rotating swivel spout, Includes brass side sprayer, Comes with anÊoptional deck plate, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
6.36
Handles Included
true
Item Weight (lbs)
6.36
Hot Handle Item#
KSH7618BPLH
Spout Flow Rate (GPM)
1.8
Hose Included
true
Kitchen Sprayer#
KBSPR8
Faucet Centers
8
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KSH7618BPLC
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2,4
Sidespray
true
Pulldown Spray
false
Installation Type
Deck Mount
Collection
Bel-Air
Drain Included
No
Pullout Spray
false
Theme
Traditional

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.