KS1238TALBS Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1238TALBS

  • Zoro # G3104659


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1238TALBS
Zoro #
G3104659
UPC #
663370278525
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.56
Max Deck Thickness
1.25
Item Length (Inch)
12.38
Item Height (Inch)
2
Item Width (Inch)
8.56

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 11-7/8" Spout Height, 9-1/16" Spout Reach, Rotating Swivel Spout, Deck Mount 2-Hole or 4-Hole Installation with Side Sprayer with or without Deck Plate, With Brass Sprayer
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Weight
6.14
Sidespray
true
Hose Included
true
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Collection
Tudor
Hot Handle Item#
KSH7618TALH
Faucet Holes
1,3
Kitchen Sprayer#
KBSPR8
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Installation Type
Deck Mount
Cold Handle Item#
KSH7618TALC
Faucet Centers
8
Drain Included
No
Item Weight (lbs)
6.14
Pulldown Spray
false
Theme
Traditional

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.