KS1240PKL Duchess 2-Handle Wall Mount Bridge Kitchen Faucet, Matte Blk

  • Mfr # KS1240PKL

  • Zoro # G3091578


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1240PKL
Zoro #
G3091578
UPC #
663370816185
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.25
Height
8.25
Item Length (Inch)
13.88
Item Width (Inch)
12.25
Item Height (Inch)
8.25

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 9" spout reach; 12-1/4" from wall, 8-1/4" spout height, 5-3/16" spout clearance, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Includes
Faucet; Mounting Hardware
Weight
6.25
Faucet Holes
2
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Item Weight (lbs)
6.25
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Collection
Duchess
Installation Type
Bridge
Handle Style
Lever
Pulldown Spray
false
Drain Included
No
Handles Included
true
Share H&C Handle Item#
KBH1600PKL
Cold Cartridge Item#
KSRPL2000CC
Hose Included
false
Faucet Centers
8

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.