Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1243PKL Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Brass

  • Mfr # KS1243PKL

  • Zoro # G202838248


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 9" spout reach; 12-1/4" from wall, 8-1/4" spout height, 5-3/16" spout clearance, Lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Height
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1243PKL
Zoro #
G202838248
UPC #
663370816192
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.25
Width
12.25
Length
13.88

Details

Finish
Antique Brass
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 9" spout reach; 12-1/4" from wall, 8-1/4" spout height, 5-3/16" spout clearance, Lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Antique Brass
Weight
6.25

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.