Zoro Homepage

KS124PLAC Heritage Two-Handle Wall Mount Bridge Kitchen Faucet, Copper

  • Mfr # KS124PLAC

  • Zoro # G3093005


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS124PLAC
Zoro #
G3093005
UPC #
663370679049
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.19
Width
12.25
Item Height (Inch)
8.19
Item Length (Inch)
13.88
Item Width (Inch)
12.25

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.