Zoro Homepage

KS124PXAC Heritage Two-Handle Wall Mount Bridge Kitchen Faucet, Copper

  • Mfr # KS124PXAC

  • Zoro # G3096828


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Height
8.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS124PXAC
Zoro #
G3096828
UPC #
663370679056
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.19
Width
12.25
Item Width (Inch)
12.25
Item Height (Inch)
8.19
Item Length (Inch)
10.56

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 9-1/16" spout reach; 12-1/4" from wall, 8-3/16" spout height, 5-3/16" spout clearance, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Weight
6.89
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
8
Hose Included
false
Theme
Traditional
Installation Type
Bridge
Hot Cartridge Item#
KSRPL2000HC
Sidespray
false
Cold Handle Item#
KBH160PXACC
Handle Style
Cross
Drain Included
No
Collection
Heritage
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KBH160PXACH
Item Weight (lbs)
6.89
Faucet Holes
2

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.