KS1255PKL Duchess 2-Handle Wall Mount Bathroom Faucet, Oil Rubbed Brnz

  • Mfr # KS1255PKL

  • Zoro # G3078320


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Weight
8.88
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1255PKL
Zoro #
G3078320
UPC #
663370815638
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Length
10
Height
6.63
Max Deck Thickness
2.5
Item Height (Inch)
6.63
Item Length (Inch)
10
Item Width (Inch)
9

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
8.88
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Wall-Mount Bathroom Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 5/8" O.D. Compression, 6-7/16" spout projection; 9" spout reach from wall, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience, Easy-to-clean
Hot Cartridge Item#
KSRP3120HC
Pullout Spray
false
Collection
Duchess
Handles Included
true
Drain Included
No
Faucet Holes
3
Item Weight (lbs)
8.88
Sidespray
false
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KBH1605PKL
Cold Cartridge Item#
KSRP3120CC
Faucet Centers
8.06
Pulldown Spray
false
Hose Included
false
Handle Style
Lever
Installation Type
Wall Mount
Theme
Traditional

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.