
KS1260ALBS Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Matte Black
Mfr # KS1260ALBS
Zoro # G102837921
product price:Â $407.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Number of Handles
2
Mounting Type
Wall Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount 8" Centers 2-Hole Installation, Lever Handles Meet ADA Guidelines, Includes Side Sprayer and 30" Hose, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS1260ALBS
Zoro #
G102837921
UPC #
663370571459
Country of Origin
Taiwan, Province of China
Dimensions
Width
10
Height
7.13
Length
13.88
Details
Finish
Matte Black
Number of Handles
2
Mounting Type
Wall Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount 8" Centers 2-Hole Installation, Lever Handles Meet ADA Guidelines, Includes Side Sprayer and 30" Hose, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Color
Matte Black
Weight
9.26
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.