KS1270AXBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Matte Black

  • Mfr # KS1270AXBS

  • Zoro # G3093389


product price:  $345.59
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1270AXBS
Zoro #
G3093389
UPC #
663370516245
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Width (Inch)
8.56
Item Length (Inch)
11.19
Item Height (Inch)
13.13

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes matching brass side sprayer, Victorian style rotating swivel spout, 10-1/16" spout clearance, 8-9/16" spout reach, 13-1/8" spout height, Dual metal cross handles for easy rotation, Corrosion-resistant finish
Weight
9.56
Cold Handle Item#
KBH1790AXC
Installation Type
Bridge
Hose Included
true
Collection
Heritage
Hot Handle Item#
KBH1790AXH
Kitchen Sprayer#
KBSPR0
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Pullout Spray
false
Faucet Holes
4
Faucet Centers
8
Cold Cartridge Item#
KSRPL2000CC
Sidespray
true
Spout Flow Rate (GPM)
1.8
Handles Included
true
Pulldown Spray
false
Spray Diverter Item#
KSRP1271D
Theme
Traditional
Handle Style
Cross
Item Weight (lbs)
9.56

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.