KS1270PLBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Matte Black

  • Mfr # KS1270PLBS

  • Zoro # G3101344


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1270PLBS
Zoro #
G3101344
UPC #
663370516269
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Length (Inch)
13.88
Item Height (Inch)
13.13
Item Width (Inch)
8.56

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, Includes Side Sprayer, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
9.56
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
9.56
Kitchen Sprayer#
KBSPR0
Pullout Spray
false
Installation Type
Bridge
Spout Flow Rate (GPM)
1.8
Sidespray
true
Hose Included
true
Faucet Centers
8
Share H&C Handle Item#
KBH1600PL
Collection
Heritage
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Spray Diverter Item#
KSRP1271D
Faucet Holes
4
Pulldown Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.