KS1270PXBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Matte Black

  • Mfr # KS1270PXBS

  • Zoro # G3097747


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
13.13
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1270PXBS
Zoro #
G3097747
UPC #
663370516276
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Height (Inch)
13.13
Item Width (Inch)
8.56
Item Length (Inch)
10.56

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, Includes Side Sprayer, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Weight
9.56
Item Weight (lbs)
9.56
Pulldown Spray
false
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Kitchen Sprayer#
KBSPR0
Drain Included
No
Pullout Spray
false
Collection
Heritage
Hose Included
true
Installation Type
Bridge
Handle Style
Cross
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Handles Included
true
Hot Handle Item#
KBH1600PXH
Cold Handle Item#
KBH1600PXC
Sidespray
true
Faucet Centers
8
Spray Diverter Item#
KSRP1271D
Hot Cartridge Item#
KSRPL2000HC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.