KS1270TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Matte Black

  • Mfr # KS1270TALBS

  • Zoro # G3100319


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1270TALBS
Zoro #
G3100319
UPC #
663370654817
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.56
Width
10.94
Item Width (Inch)
10.94
Item Height (Inch)
8.56
Item Length (Inch)
13.13

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13-1/8" Spout Height, 8-9/16" Spout Reach, Rotating Swivel Spout, Deck Mount 4-Hole Installation with Side Sprayer, With Brass Sprayer
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
9.56
Drain Included
No
Installation Type
Bridge
Collection
Tudor
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KSH7610TALH
Sidespray
true
Spray Diverter Item#
KSRP1271D
Faucet Centers
8
Theme
Traditional
Faucet Holes
4
Item Weight (lbs)
9.56
Kitchen Sprayer#
KBSPR0
Cold Handle Item#
KSH7610TALC

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.