KS1271BPLBS Bel-Air Bridge Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS1271BPLBS

  • Zoro # G3100075


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1271BPLBS
Zoro #
G3100075
UPC #
663370435096
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Length (Inch)
13
Item Width (Inch)
8
Item Height (Inch)
2.13

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13-1/8" Spout Height, 8-9/16" Spout Reach, Rotating Swivel Spout, Deck Mount 4 Hole Installation With Side Sprayer, With Brass Sprayer
Weight
9.53
Handles Included
true
Handle Style
Lever
Kitchen Sprayer#
KBSPR1
Pullout Spray
false
Collection
Bel-Air
Cold Handle Item#
KSH7611BPLC
Faucet Holes
4
Sidespray
true
Spray Diverter Item#
KSRP1271D
Drain Included
No
Spout Flow Rate (GPM)
1.8
Installation Type
Bridge
Theme
Traditional
Faucet Centers
8
Pulldown Spray
false
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
9.53
Hot Handle Item#
KSH7611BPLH
Hot Cartridge Item#
KSRPL2000HC

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.