KS1271PXBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS1271PXBS

  • Zoro # G3099384


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1271PXBS
Zoro #
G3099384
UPC #
663370034749
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Height (Inch)
13.13
Item Length (Inch)
10.56
Item Width (Inch)
8.56

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, 13-1/8" Spout Height, Dual Porcelain Cross Handles for Easy Rotation, Includes Matching Brass Side Sprayer
Material
Brass
Weight
9.56
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Cross
Hose Included
true
Cold Handle Item#
KBH1601PXC
Pulldown Spray
false
Spray Diverter Item#
KSRP1271D
Faucet Holes
4
Pullout Spray
false
Item Weight (lbs)
9.56
Hot Handle Item#
KBH1601PXH
Kitchen Sprayer#
KBSPR1
Drain Included
No
Collection
Heritage
Hot Cartridge Item#
KSRPL2000HC
Sidespray
true
Installation Type
Bridge
Theme
Traditional
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.