KS1272AXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1272AXBS

  • Zoro # G3104290


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes matching brass side sprayer, Victorian style rotating swivel spout, 10-1/16" spout clearance, 8-9/16" spout reach, 13-1/8" spout height, Dual metal cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1272AXBS
Zoro #
G3104290
UPC #
663370034763
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Width (Inch)
8.56
Item Length (Inch)
11.19
Item Height (Inch)
13.13

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes matching brass side sprayer, Victorian style rotating swivel spout, 10-1/16" spout clearance, 8-9/16" spout reach, 13-1/8" spout height, Dual metal cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.45
Faucet Centers
8
Theme
Traditional
Hot Handle Item#
KBH1792AXH
Drain Included
No
Faucet Holes
4
Cold Handle Item#
KBH1792AXC
Handle Style
Cross
Kitchen Sprayer#
KBSPR2
Sidespray
true
Handles Included
true
Hose Included
true
Spray Diverter Item#
KSRP1271D
Spout Flow Rate (GPM)
1.8
Installation Type
Bridge
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Pulldown Spray
false
Collection
Heritage
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
8.45

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.