KS1272BEXBS Essex Bridge Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS1272BEXBS

  • Zoro # G3103916


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1272BEXBS
Zoro #
G3103916
UPC #
663370436222
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Height (Inch)
2.13
Item Width (Inch)
8
Item Length (Inch)
13

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual cross handles for easy rotation, High quality finishing to resist tarnishing or corrosion
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Spray Diverter Item#
KSRP1271D
Pulldown Spray
false
Faucet Holes
4
Cold Cartridge Item#
KSRPL2000CC
Collection
Essex
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Installation Type
Bridge
Cold Handle Item#
KSH285PBC
Hot Handle Item#
KSH285PBH
Drain Included
No
Item Weight (lbs)
8.82
Kitchen Sprayer#
KBSPR2
Handles Included
true
Pullout Spray
false
Sidespray
true
Faucet Centers
8
Handle Style
Cross

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.